Shop All Aluminum Tube Stock
Onlinemetals
Aluminum Rectangle Bar 7075, Aluminum, 24 L.
Mfr # 4371
Zoro # G507085699
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Aluminum
- Outside Dia 2.88
- Inside Dia. 2.323
Product Information
- Brand Onlinemetals
- MFR # 4371
- Zoro # G507085699
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Inside Dia. | 2.323 |
Details
Material | Aluminum |
Outside Dia | 2.88 |
Item | Aluminum Rectangle Bar 7075 |
Description
Aluminum Pipe 6061T6 Schedule 80 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0080 In, Width: 6" (22285)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-UHMW-15)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 40A (BULK-RS-S40-26)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 3.5 ft. (12BASC42)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10011)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 24 L. (9934)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 240 L. (23689)
- ONLINEMETALS Stainless Steel Perforated Sheet 304, Alloy Steel, 12 L. (19988)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 24 L. (15949)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (20905)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4357_72_0)
- Onlinemetals Aluminum Tube Stock