Shop All Aluminum Tube Stock
Onlinemetals
Aluminum Perforated Sheet 3003, Aluminum, 144 L.
Mfr # 19929
Zoro # G107153507
product price: $1,016.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,016.99
Free 30-Day Returns
Key Features
- Length 144
- Material Aluminum
- Outside Dia 4
- Inside Dia. 3
Product Information
- Brand Onlinemetals
- MFR # 19929
- Zoro # G107153507
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 144 |
Inside Dia. | 3 |
Details
Material | Aluminum |
Outside Dia | 4 |
Item | Aluminum Perforated Sheet 3003 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx12 In L (03P.125X12-12)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia (3004129)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/2 in Thick, Gray (ZUSASSR-FDA-22)
- ZORO SELECT Alloy Steel Square Bar, 3 in L, 3 in W (40S3-3)
- ONLINEMETALS Nickel Round Bar 600, Aluminum, 96 L. (9559)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 12 L. (6691)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (26547)
- ONLINEMETALS Bar-Round, Aluminum, 2024 Alloy Type, 96 L. (17966)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (10011)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1175)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 36 L. (4266)
- Onlinemetals Aluminum Tube Stock