Shop All Plastic Rods
Onlinemetals
Aluminum Bronze Hollowbar 932 24 L, 24 W
Mfr # 13499
Zoro # G007086783
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 24
- Width 24
- Thickness 0.125
Product Information
- Brand Onlinemetals
- MFR # 13499
- Zoro # G007086783
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 24 |
Width | 24 |
Details
Material | Aluminum |
Item | Bronze Hollowbar 932 |
Thickness | 0.125 |
Description
Aluminum Perforated Sheet 300314 Round Hole provides offers good strength, high durability, easy machinability, high corrosion resistance, and light weight 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL03.00XOH)
- M-D M-D Aluminum Sheet, Lincane, 57015, 36"L x 36"W x 1/5" Thick, Venetian Bronze (57015)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK130 (MSC4-CK)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (18037_6_0)
- ONLINEMETALS Brass Bar-Round 12 L (4745)
- ONLINEMETALS Titanium Bar-Round 36 L (4777)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 1.25 W (10320)
- ONLINEMETALS Aluminum Bar-Square 36 L, 0.5 W (13472)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 2 W (10339)
- ONLINEMETALS Titanium Bar-Round 12 L (4618)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 7/16" Dia. (2XMK5)
- Onlinemetals Plastic Rods