Shop All Plastic Sheets
Onlinemetals
Aluminum Bar-Square 36 L x 0.25 W x
Mfr # 26160
Zoro # G107084856
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Width 0.25
- Plastic Length 36
Product Information
- Brand Onlinemetals
- MFR # 26160
- Zoro # G107084856
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 0.25 |
Plastic Length | 36 |
Details
Item | Bar-Square |
Plastic Material | Aluminum |
Description
14 inch Aluminum Square Bar 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (7011_36_0)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/4" Dia. (2XMR5)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 12ft Length - Black (20-107)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C3)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22507)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 304 12 L x 36 W x 0.06 Thick (21988)
- ONLINEMETALS Nickel Silver Bar-Round 12 L x (21905)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22509)
- ONLINEMETALS Copper Bar-Rectangle 24 L x 1.75 W x 0.75 Thick (21913)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 24 L x 24 W x 0.5 Thick (15439)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 12" W x 0.010" Thick (G15-10F-12X10)
- Onlinemetals Plastic Sheets