Shop All Plastic Rods
Onlinemetals
Aluminum Bar-Square 36 L, 0.5 W
Mfr # 13472
Zoro # G007086134
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 0.5
- Standards AMS 4120, AMS QQ-A-225/6, ASTM B211
Product Information
- Brand Onlinemetals
- MFR # 13472
- Zoro # G007086134
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Width | 0.5 |
Details
Material | Aluminum |
Item | Bar-Square |
Standards | AMS 4120, AMS QQ-A-225/6, ASTM B211 |
Description
12 inch Aluminum Square Bar 2024T351 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1" Dia. (68982104)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx2 Ft L (6SH16X12-24)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (18038_6_0)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.39 in Overall Width, Style: Edge Trim (0334-50)
- ONLINEMETALS Aluminum Bar-Square 12 L, 0.5 W (13472)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6660)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.5 W (10326)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 1.5 W (18109)
- ONLINEMETALS Titanium Bar-Round 12 L (4621)
- POLYVANCE 5003R11 FIBERFLEX ROUND ROD 30 ROLL (URR10-02-03-BK)
- Onlinemetals Plastic Rods