Shop All Plastic Sheets
Onlinemetals
Aluminum Bar-Round 144 L x
Mfr # 26321
Zoro # G307083505
product price: $3,491.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,491.99
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Length 144
Product Information
- Brand Onlinemetals
- MFR # 26321
- Zoro # G307083505
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 144 |
Details
Item | Bar-Round |
Plastic Material | Aluminum |
Description
5 34 inch Aluminum Round Bar 6061T6511 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Plastic Rod 5 ft L, 7/16 in Dia. (BULK-PR-AC-182)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X5/32C-25)
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874040)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 24" W x 3/4" Thick (BULK-PS-PE-745)
- ONLINEMETALS Carbon Steel Bar-Hex 48 L x (22879)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 12 L x 24 W x 0.284 Thick (22561)
- ONLINEMETALS Stainless Steel Alloy Steel Round Tube 4130 12 L x 24 W x 0.08 Thick (22507)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 24 L x 48 W x 1.5 Thick (6411)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 72 L x 0.0625 Thick (24934)
- ONLINEMETALS Copper Bar-Round 72 L x (22679)
- BERRY PLASTICS 625915 4 mil 10 x 50 ft. Film Polyethylene Sheeting - Clear (54508)
- Onlinemetals Plastic Sheets