Shop All Plastic Sheets
Onlinemetals
Aluminum Angle-Unequal 96 L x 0.125 Thick
Mfr # 23466
Zoro # G707083488
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Thickness 0.125
- Plastic Length 96
- Standards AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability)
Product Information
- Brand Onlinemetals
- MFR # 23466
- Zoro # G707083488
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 96 |
Details
Item | Angle-Unequal |
Plastic Material | Aluminum |
Plastic Thickness | 0.125 |
Standards | AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability) |
Description
Aluminum Angle 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 5/16 in W (22538_12_0)
- ZORO SELECT Black Acetal Rod Stock 3 ft. L, 3/4" Dia. (BULK-PR-ACB-41)
- PHIFER Door and Window Screen, Fiberglass, 108 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000022)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (22188S100-TRD6)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 1.5 Thick (6411)
- ONLINEMETALS Aluminum Angle-Unequal 12 L x 0.062 Thick (22964)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 304 12 L x 36 W x 0.06 Thick (21988)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- ONLINEMETALS Plastic Copper Rectangle Bar 110 12 L x 24 W x 0.125 Thick (6756)
- ONLINEMETALS Copper Bar-Round 72 L x (22679)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-UHMW-4)
- Onlinemetals Plastic Sheets