Shop All Plastic Sheets
Onlinemetals
Aluminum Angle-Unequal 12 L x 0.062 Thick
Mfr # 22964
Zoro # G707083556
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Thickness 0.062
- Plastic Length 12
Product Information
- Brand Onlinemetals
- MFR # 22964
- Zoro # G707083556
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 12 |
Details
Item | Angle-Unequal |
Plastic Material | Aluminum |
Plastic Thickness | 0.062 |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PU Rubber Rod, 4 in x 12 in, 75D, Black (BULK-RR-P75-64)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x50 ft., Black, 70A (BULK-RS-N70-707)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x4", 70A (BULK-RS-SBR75-144)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAK5)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 24 L x 36 W x 0.063 Thick (23891)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 72 L x 0.0625 Thick (24934)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 12 L x 24 W x 0.284 Thick (22561)
- ONLINEMETALS Brass Bar-Rectangle 24 L x 1.75 W x 1.25 Thick (22676)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22860)
- ONLINEMETALS Aluminum Sheet-Expanded 96 L x 48 W x 0.095 Thick (22513)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 1/16" Thick (BULK-PS-PC-133)
- Onlinemetals Plastic Sheets