Shop All Plastic Sheets
Onlinemetals
Aluminum Aluminum Round Tube 6061 48 L x 144 W x 0.05 Thick
Mfr # 24264
Zoro # G807083623
product price: $443.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Thickness 0.05
- Plastic Width 144
- Plastic Length 48
Product Information
- Brand Onlinemetals
- MFR # 24264
- Zoro # G807083623
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 144 |
Plastic Length | 48 |
Details
Item | Aluminum Round Tube 6061 |
Plastic Material | Aluminum |
Plastic Thickness | 0.05 |
Description
Aluminum Sheet 6061T6 DFAR exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 12" W x 0.125" Thick (1NME7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (PS-PC-SR-17)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (980)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 7/8" Dia. (2XML1)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 96 L x 0.125 Thick (24931)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- ONLINEMETALS Aluminum Sheet-Expanded 96 L x 48 W x 0.095 Thick (22513)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 24 L x 36 W x 0.063 Thick (23891)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 24 L x 48 W x 1.5 Thick (6411)
- ONLINEMETALS Aluminum Channel 192 L x 0.125 Thick (21786)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.060" Thick (G15-60F-12X12)
- Onlinemetals Plastic Sheets