Shop All Aluminum Tube Stock
Onlinemetals
Alloy Steel Round Bar 4140, Carbon Steel, 240 L.
Mfr # 10056
Zoro # G407085737
product price: $124.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$124.99
Free 30-Day Returns
Key Features
- Length 240
- Material Carbon Steel
- Wall Thickness 0.375
Product Information
- Brand Onlinemetals
- MFR # 10056
- Zoro # G407085737
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 240 |
Details
Material | Carbon Steel |
Wall Thickness | 0.375 |
Item | Alloy Steel Round Bar 4140 |
Description
Hot Rolled Steel Flat Bars A36 0375 X 125 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bars A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.002" Thick (G15-2F-24X25)
- PRECISION BRAND Shim Stock Assortment 20 x 20", Pk14 (44915)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.750" Thick (PS-UHMW-RCY-23)
- ZORO SELECT Aluminum Rectangle Bar, 3 in Over. W (1170_48_0)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 24 L. (12843)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 48 L. (19766)
- ONLINEMETALS Tube-Rectangle, Anodized AIuminum, 6063 Alloy Type, 48 L. (23911)
- ONLINEMETALS Stainless Steel Round Tube 316, Aluminum, 96 L. (23392)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 96 L. (4403)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10031)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 4 1/2 in, 3 ft L. (14463_36_0)
- Onlinemetals Aluminum Tube Stock