Shop All Plastic Sheets
Onlinemetals
Alloy Steel Bar-Round 96 L x
Mfr # 25270
Zoro # G607084219
product price: $1,691.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,691.99
Free 30-Day Returns
Key Features
- Plastic Material Alloy Steel
- Plastic Length 96
- Standards AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29
Product Information
- Brand Onlinemetals
- MFR # 25270
- Zoro # G607084219
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 96 |
Details
Item | Bar-Round |
Plastic Material | Alloy Steel |
Standards | AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29 |
Description
Alloy Steel Round Bar 4340 Annealed Rough Turned has high strength, toughness, wear resistance, and fatigue strength It can be machined in all states other than hardened and it is easily welded Additionally, 4340 can be cold worked easily It is typically used in military aircraft, automotive systems, hydraulic parts, machine tools, and a steel crankshafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Plastic Sheet Stock 24" L x 2-1/2" W x 1/2" Thick (BULK-PS-PE-908)
- ZORO SELECT Water Hard Drill Rod, W1, 5/64, 0.0781 In (W1D5646)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PCC-6)
- ONLINEMETALS Aluminum Bar-Square 12 L x 0.25 W x (26160)
- ONLINEMETALS Aluminum Sheet-Expanded 96 L x 48 W x 0.095 Thick (22513)
- ONLINEMETALS Copper Bar-Rectangle 24 L x 1.75 W x 0.75 Thick (21913)
- ONLINEMETALS Aluminum Angle-Unequal 48 L x 0.062 Thick (22964)
- ONLINEMETALS Alloy Steel Bar-Round 72 L x (25270)
- ONLINEMETALS Plastic Copper Rectangle Bar 110 12 L x 24 W x 0.125 Thick (6756)
- ZORO SELECT HDPE Plastic Sheet 6" L x 6" W x 3/8" Thick (BULK-PS-PE-337)
- Onlinemetals Plastic Sheets