Shop All Plastic Sheets
Onlinemetals
Alloy Steel Bar-Round 72 L x
Mfr # 25270
Zoro # G307084205
product price: $1,318.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,318.99
Free 30-Day Returns
Key Features
- Plastic Material Alloy Steel
- Plastic Length 72
- Standards AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29
Product Information
- Brand Onlinemetals
- MFR # 25270
- Zoro # G307084205
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 72 |
Details
Item | Bar-Round |
Plastic Material | Alloy Steel |
Standards | AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29 |
Description
Alloy Steel Round Bar 4340 Annealed Rough Turned has high strength, toughness, wear resistance, and fatigue strength It can be machined in all states other than hardened and it is easily welded Additionally, 4340 can be cold worked easily It is typically used in military aircraft, automotive systems, hydraulic parts, machine tools, and a steel crankshafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar Stock, Aluminum, 1/4 in Over. W (26160_96_0)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-UHMW-ESD-24)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4 x4 ft, 3/4-#9 (44F0759-48X48)
- STEELWORKS WELDABLE PLT 1/4""X4""X12"" (11806)
- ONLINEMETALS Carbon Steel Bar-Hex 12 L x (22879)
- ONLINEMETALS Copper Bar-Round 48 L x (22679)
- ONLINEMETALS Stainless Steel Bar-Rectangle 96 L x 4 W x 1.5 Thick (21915)
- ONLINEMETALS Brass Bar-Rectangle 36 L x 4 W x 0.188 Thick (22910)
- ONLINEMETALS Copper Bar-Round 72 L x (22679)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.25 W x (26160)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 24 X 24 (SACR.187CEF-24X24)
- Onlinemetals Plastic Sheets