Shop All Aluminum Sheets
Onlinemetals
8.75" OD x 1" Wall x 6.75" ID Stainless Round Tube 316
Mfr # 26837
Zoro # G507069569
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$11,301.99
Free 30-Day Returns
Key Features
- Length 72
- Alloy Type 316
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 26837
- Zoro # G507069569
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 72 |
Details
Alloy Type | 316 |
Material | Stainless Steel |
Item | Tube-Round |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A (BULK-RS-E70MIL-10)
- ONLINEMETALS 0.75" Polypropylene Round Rod Natural (21748)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.875", Pk19 (25200)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-100)
- ONLINEMETALS 0.3125" x 1" Carbon Steel U-Edge 1018 (25696)
- ONLINEMETALS 0.5" x 0.25" Brass Half Round 360-H02 Extruded (21855)
- ONLINEMETALS 0.375" x 0.035" Alloy Steel Square Tube 4130 (26420)
- ONLINEMETALS 1.25" x 0.75" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (25515)
- ONLINEMETALS 0.1875" x 3" Copper Rectangle Bar 110-H02 (24658)
- ONLINEMETALS 1.75" Aluminum Round Bar 7075-T7351 (22524)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (03sh.090x6-24)
- Onlinemetals Aluminum Sheets