Shop All Stainless Steel Tube Stock
Onlinemetals
8.5" OD x 0.5" Wall x 7.5" ID Stainless Round Tube 304
Mfr # 26699
Zoro # G507154159
product price: $22,228.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$22,228.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 7.5
- Outside Square 8.5
- Length 240
Product Information
- Brand Onlinemetals
- MFR # 26699
- Zoro # G507154159
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 240 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Inside Square | 7.5 |
Outside Square | 8.5 |
Wall Thickness | 0.5 |
Item | Tube-Round |
Description
Hot Rolled Mild Steel Tread Floor Plate 01875 7 ga has a 4way raised lug pattern or diamond pattern on one side, providing skid resistance and all around traction, with an easy to clean surface This is a commercial quality general purpose lowcarbon steel that can be easily fabricated and is suitable for applications where bending, moderate forming and welding are involved
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-27)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1UXD5)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1" Dia. (6RFW8)
- ONLINEMETALS Angle-Unequal, Carbon Steel, A36 Alloy Type, 72 L. (9982)
- ONLINEMETALS 1.25" Acetal Round Rod (Copolymer) Natural (21238)
- ONLINEMETALS 0.5" Acetal Round Rod (Copolymer) Natural (21234)
- ONLINEMETALS 1" x 0.12" Stainless Square Tube 304 Welded (526)
- ONLINEMETALS 1.25" OD x 0.083" Wall x 1.084" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7342)
- ONLINEMETALS 1" x 0.12" Stainless Square Tube 316 Welded (2222)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Stainless Round Tube 316 Welded (4227)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- Onlinemetals Stainless Steel Tube Stock