Shop All Stainless Steel Tube Stock
Onlinemetals
5" Aluminum Plate 7075-T7351
Mfr # 21527
Zoro # G307073759
product price: $33,795.99
/ea
Item requires special delivery charges. A $1,360.00 per item surcharge will be applied.
$33,795.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7075
- Length 144
- Standards AMS 4078, AMS QQ-A-250/12, ASTM B209
Product Information
- Brand Onlinemetals
- MFR # 21527
- Zoro # G307073759
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 144 |
Details
Material | Aluminum |
Alloy Type | 7075 |
Wall Thickness | 5 |
Item | Sheet/Plate |
Standards | AMS 4078, AMS QQ-A-250/12, ASTM B209 |
Description
Aluminum Plate 7075T7351 has high strength, light weight, good fatigue resistance, good corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 12" L, 5/16" W (18S.312-12)
- PRECISION BRAND Shim Stock Assortment 10 x 20", Pk14 (44910)
- ZORO SELECT Black HDPE Plastic Sheet Stock 48" L x 24" W x 1/4" Thick (BULK-PS-PE-837)
- E. JAMES Rubber Cord, Buna, 3.5mm Dia, 10 Ft (CSBUNA-3.5-10)
- ONLINEMETALS 1.75" Aluminum Plate 7075-T7351 (21208)
- ONLINEMETALS 2" Aluminum Plate 7075-T651 (13027)
- ONLINEMETALS 0.25" x 1" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (21303)
- ONLINEMETALS 2" Acetal Round Rod (Copolymer) Black (21251)
- ONLINEMETALS 0.375" Stainless Round Bar 416-Annealed Cold Finish (2053)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1.25" x 0.065" Stainless Square Tube 316 Welded (2223)
- Onlinemetals Stainless Steel Tube Stock