Shop All Carbon Steel Sheets
Onlinemetals
4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded
Mfr # 21870
Zoro # G307081259
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 4
Product Information
- Brand Onlinemetals
- MFR # 21870
- Zoro # G307081259
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 96 |
Height | 4 |
Details
Thickness | 0.375 |
Material | Aluminum |
Item | Carbon Steel Round Tube A513 |
Description
Aluminum TBar 6061T6 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 50A (BULK-RS-S50FDA-279)
- KIPP Round Tube D1=18 ±0, 1 L=500 Steel (K0493.0118X500)
- ZORO SELECT High Strength, SS, 6 ft Overall L (6F2X3-72)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- ONLINEMETALS 1.3125" Stainless Hex Bar 303-Annealed Cold Finish (23636)
- ONLINEMETALS 1.75" x 0.12" Stainless Square Tube 304 Welded (23721)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/4-#18 (41S02518-48X96)
- Onlinemetals Carbon Steel Sheets