Shop All Aluminum Rods
Onlinemetals
4" Aluminum Round Bar 2024-T351-Cold Finish
Mfr # 12645
Zoro # G807157515
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,759.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2024
- Standards AMS 4120, AMS QQ-A-225/6, ASTM B211
Product Information
- Brand Onlinemetals
- MFR # 12645
- Zoro # G807157515
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 4 |
Length | 144 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 2024 |
Standards | AMS 4120, AMS QQ-A-225/6, ASTM B211 |
Description
4 inch Aluminum Round Bar 2024T351 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 2" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (13938)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Hammertone 304#4-26Gx48x96)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8558-M)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.250" Thick (BULK-PS-PP-23)
- ONLINEMETALS 0.375" Aluminum Round Bar 2024-T4-Cold Finish (17968)
- ONLINEMETALS 0.25" Aluminum Round Bar 2024-T4-Cold Finish (17966)
- ONLINEMETALS 1.125" Aluminum Round Bar 6061-T6511-Extruded (1091)
- ONLINEMETALS 0.5" Aluminum Round Bar 6061-T6511-Extruded (1084)
- ONLINEMETALS 0.25" Aluminum Round Bar 6061-T6511-Extruded (1080)
- ONLINEMETALS 0.25" Aluminum Round Bar 6061-T6-Cold Finish (18007)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1087_24_0)
- Onlinemetals Aluminum Rods