Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
3" x 6" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded
Mfr # 14499
Zoro # G807070227
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 0.25
- Width 6
- Length 96
Product Information
- Brand Onlinemetals
- MFR # 14499
- Zoro # G807070227
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 6 |
Length | 96 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Thickness | 0.25 |
Standards | ASTM B221 |
Description
Aluminum Rectangle Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18-8 Stainless Steel Ring Shim 0.01 Thick 2 ID (98126A483)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 8 x4 ft, 3/4-#16 (44S07516-48X96)
- ZORO SELECT Rod, Aluminum, 6061, 2 1/4 In Dia x 1 Ft L (61R2.25-12)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/4 ID, Pk10 (25314)
- ONLINEMETALS 1.25" Stainless Round Bar Nitronic 60 (10719)
- ONLINEMETALS 1.5" x 2.5" Stainless Rectangle Bar 304/304L (17900)
- ONLINEMETALS 0.1875" OD x 0.049" Wall x 0.0895" ID Brass Round Tube-H58 Seamless (4375)
- ONLINEMETALS 0.125" x 3" Stainless Rectangle Bar 316/316L (644)
- ONLINEMETALS 0.125" x 4" Stainless Rectangle Bar 304/304L (4395)
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L (637)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.188X1.5-24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock