Shop All Carbon Steel Angles
Onlinemetals
3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9943
Zoro # G607154967
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
- Leg Length 48
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 9943
- Zoro # G607154967
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 48 |
Length | 48 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.25 |
Description
Hot Rolled Steel Angle A36 3 x 3 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 1/2 in W (ha.125x1.5-12)
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Carbon Steel Round Tube A513-Type 5 DOM (7788)
- TW METALS Alloy Bar/Rod, 9310, 2.000 Dia, 2 ft. (07709-2)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 7/8 in W (18H.875-12)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7632)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7636)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ONLINEMETALS 0.5" x 0.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9903)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- ZORO SELECT Carbon Steel Angle, 24 in L, 1 1/4 in W (ha.188x1.25-24)
- Onlinemetals Carbon Steel Angles