Shop All Stainless Steel Tube Stock
Onlinemetals
3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association
Mfr # 13207
Zoro # G607073756
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Inside Square 6.357
- Length 72
- Wall Thickness 0.26
Product Information
- Brand Onlinemetals
- MFR # 13207
- Zoro # G607073756
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Inside Square | 6.357 |
Wall Thickness | 0.26 |
Item | I-Beam |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Description
Aluminum IBeam Aluminum Association 6061T6 exhibits high strength, low weight, above average corrosion resistance, ease of machining, and has excellent weldability 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Aluminum Association IBeam has a consistent thickness throughout the flanges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACR.125CEP-24X24)
- PRECISION BRAND Shim Stock, Sheet, High Bl, Stl, 0.0080", PK2 (23170)
- ZORO SELECT Rubber Cord, Buna, 1/8 In, 10 Ft. (ZUSA-RC-604)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 1-1/4" Dia. (BULK-PR-ABS-54)
- ONLINEMETALS 1" HDPE Plate Black (21660)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 3" x 0.258" x 1.498" Aluminum Channel 6061-T6-Extruded American Standard (14600)
- ONLINEMETALS 1.75" Aluminum Plate 7075-T7351 (21208)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Welded (472)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4227_24_0)
- Onlinemetals Stainless Steel Tube Stock