Shop All Stainless Steel Tube Stock
Onlinemetals
3" x 0.258" x 1.498" Aluminum Channel 6061-T6-Extruded American Standard
Mfr # 14600
Zoro # G007076937
product price: $462.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Length 300
- Wall Thickness 0.258
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
Product Information
- Brand Onlinemetals
- MFR # 14600
- Zoro # G007076937
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 300 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Wall Thickness | 0.258 |
Item | Channel |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Description
Aluminum Channel American Standard 6061T6 exhibits high strength, low weight, above average corrosion resistance, ease of machining, and has excellent weldability 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames American Standard channel has a tapered wall thickness with the section near the base being thicker than the top
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-3)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-PC-ESD-22)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/16, 0.5625 In (O1D9166)
- ONLINEMETALS 3" Stainless Plate 316/316L-Annealed HRAP (21131)
- ONLINEMETALS 4" x 7" x 0.375" Carbon Steel Angle A36 Hot Rolled (21165)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 316 Welded (2225)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10175)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Stainless Round Tube 316 Seamless (14912)
- ONLINEMETALS 1.75" x 0.065" Stainless Square Tube 304 Welded (21298)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- Onlinemetals Stainless Steel Tube Stock