Shop All Stainless Steel Tube Stock
Onlinemetals
3" x 0.12" Stainless Square Tube 304 Welded
Mfr # 538
Zoro # G307076798
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 24
- Wall Thickness 0.12
- Standards ASTM A554
Product Information
- Brand Onlinemetals
- MFR # 538
- Zoro # G307076798
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Wall Thickness | 0.12 |
Item | Tube-Square |
Standards | ASTM A554 |
Description
Stainless Square Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Blue (1001321BLU)
- ZORO SELECT Flat Stock, 0.025", 1" W, 1 ft. (8237)
- K & S PRECISION METALS 516x36 RND BRS Tube (1151)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/81/250T)
- ONLINEMETALS 2.75" Acetal Round Rod Delrin Homopolymer Black (6583)
- ONLINEMETALS 0.5" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7504)
- ONLINEMETALS 2" Aluminum Plate 7075-T651 (13027)
- ONLINEMETALS 0.375" Polycarbonate Round Rod Machine Grade Natural (13165)
- ONLINEMETALS 0.3125" OD x 0.065" Wall x 0.1825" ID Stainless Round Tube 316 Seamless (14833)
- ONLINEMETALS 2.5" x 0.125" Brass Square Tube 272-H80 (21638)
- ONLINEMETALS 1.25" OD x 0.083" Wall x 1.084" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7342)
- Onlinemetals Stainless Steel Tube Stock