Shop All Stainless Steel Tube Stock
Onlinemetals
3" Stainless Plate 316/316L-Annealed HRAP
Mfr # 21131
Zoro # G007073646
product price: $12,268.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.
$12,268.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 36
- Wall Thickness 3
Product Information
- Brand Onlinemetals
- MFR # 21131
- Zoro # G007073646
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Wall Thickness | 3 |
Item | Sheet/Plate |
Description
Stainless Plate 316316L 2B exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment The 2B finish is a matte mill finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/2" Dia. (G15-TRFE-.5-3)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872600)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (BULK-RS-NAT40-14)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A (BULK-RS-N50-887)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- ONLINEMETALS 0.3125" Carbon Steel Round Bar A36 Hot Rolled (10233)
- ONLINEMETALS 10" OD x 1" Wall x 8" ID Stainless Round Tube 304 (26721)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1.125" OD x 0.188" Wall x 0.749" ID Stainless Round Tube 304 Seamless (14771)
- ONLINEMETALS 1.25" x 0.065" Stainless Square Tube 316 Welded (2223)
- ONLINEMETALS 0.25" UHMW-Virgin Round Rod Natural Oversized (12562)
- Onlinemetals Stainless Steel Tube Stock