Shop All Stainless Steel Tube Stock
Onlinemetals
3" OD x 0.25" Wall x 2.5" ID Stainless Round Tube 316 Seamless
Mfr # 14912
Zoro # G607153366
product price: $1,842.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,842.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Inside Square 2.5
- Outside Square 3
- Length 120
Product Information
- Brand Onlinemetals
- MFR # 14912
- Zoro # G607153366
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 120 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Inside Square | 2.5 |
Outside Square | 3 |
Wall Thickness | 0.25 |
Item | Tube-Round |
Standards | ASTM A213, ASTM A269 |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Carbon Steel Round Bar 1045 Cold Finish (21682)
- ZORO SELECT Flat, 5052 Alum, 1/8 In T, 2 1/2 In x 6 Ft (SB-5052-0125-25-72)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (6MEE0)
- OILCRAT Drill Rod, 10mm, 3 ft. L (M1D106)
- ONLINEMETALS 2.5" Beryllium Copper Round Bar-172 (21431)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9911)
- ONLINEMETALS 2" x 4" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10184)
- ONLINEMETALS 0.5" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7504)
- ONLINEMETALS 0.118" Polycarbonate Sheet Clear (7456)
- ONLINEMETALS 1.5" OD x 0.049" Wall x 1.402" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21547)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1045 Cold Finish (21685)
- Onlinemetals Stainless Steel Tube Stock