Shop All Carbon Steel Tube Stock
Onlinemetals
3" Nom. Schedule 40 Carbon Pipe A500
Mfr # 23672
Zoro # G907155503
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500
- Inside Square 3.068
- Outside Dia. 3.5
- Length 24
Product Information
- Brand Onlinemetals
- MFR # 23672
- Zoro # G907155503
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 3.5 |
Length | 24 |
Details
Item | Pipe |
Material | Carbon Steel |
Alloy Type | A500 |
Inside Square | 3.068 |
Standards | ASTM A500 |
Description
ASTM A500 Grade B Structural Steel Pipe 3, Schedule 40 is commonly used for structural applications and general construction use This economical structural grade pipe has a high strengthtoweight ratio, and works particularly well for curved structural applications because it has good ductility, bends well, and is easy to fabricate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 To JT3 Tang End Drill Chuck Arbor (3700-0149)
- ZORO SELECT Water Hard Drill Rod, W1, 11/64, 0.1718 In (W1D11646)
- ZORO SELECT Buna-N Rubber Sheet No Adhesive, 60A, 1/4"T x 6"W x 6"L (BULK-RS-H60-222)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.188" Thick (1ZAL7)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Carbon Steel Round Tube A513-Type 5 DOM (20785)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4130-Normalized Cold Finish (7366)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 12L14 Cold Drawn (7575)
- ONLINEMETALS 0.09375" Brass Round Bar 360-H02 Extruded (7357)
- ONLINEMETALS 0.875" OD x 0.083" Wall x 0.71" ID Carbon Steel Round Tube A513-Type 5 DOM (7772)
- ONLINEMETALS 1.25" OD x 0.109" Wall x 1.03" ID Carbon Steel Round Tube A513-Type 5 DOM (7782)
- ONLINEMETALS 175 OD x 012 Wall x 151 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7560)
- Onlinemetals Carbon Steel Tube Stock