Shop All Aluminum Sheets
Onlinemetals
3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded
Mfr # 24867
Zoro # G907067806
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.12
- Length 24
- Alloy Type 6063
- Material Aluminum
- Standards ASTM B241, ASTM B345
Product Information
- Brand Onlinemetals
- MFR # 24867
- Zoro # G907067806
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 24 |
Details
Thickness | 0.12 |
Alloy Type | 6063 |
Material | Aluminum |
Standards | ASTM B241, ASTM B345 |
Item | Pipe |
Description
Aluminum Pipe 6063T6 Schedule 10 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6063 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS Nelson Wood Shims CSH8-84-320B 8 in. Wood Shim; Pack - 84 (767817)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/4" Dia. (22JL44)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Yellow (879000)
- ZORO SELECT HS Rnfcd Buna-N Rubber Sheet No Adh, 60A, 1/8"T x 12"W x 12"L (BULK-RS-HFR60-24)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Clear 5005 AQ (23889)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Flattened (22512)
- ONLINEMETALS 0.025" Aluminum Sheet 6061-T6 (1238)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- ZORO SELECT Aluminum Sheet 3003, 8 ft Overall L (8086_36_96)
- Onlinemetals Aluminum Sheets