Shop All Brass Rods
Onlinemetals
3" Brass Round Bar 360-H02 Extruded
Mfr # 1286
Zoro # G907157248
product price: $1,294.99
/ea
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 360
- Length 48
- Standards ASTM B16
Product Information
- Brand Onlinemetals
- MFR # 1286
- Zoro # G907157248
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 3 |
Length | 48 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 360 |
Standards | ASTM B16 |
Description
Brass Round Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Green, 16"X 50 (20-1600-1650-614)
- ZORO SELECT Shim Assortment, General Purp., Brass, PK6 (258)
- ZORO SELECT Buna-N Square Cord, 5/8" CS, 5' L, 70A (ZUSA-RC-1101)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Blue (ZUSA-XPE-119)
- ONLINEMETALS 0.75" Brass Round Bar 360-H02 Extruded (1266)
- ONLINEMETALS 1" Brass Round Bar 360-H02 Extruded (1270)
- ONLINEMETALS 0.875" Brass Round Bar 360-H02 Extruded (1268)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- ONLINEMETALS 0.625" Brass Round Bar 314-H02 Extruded (18183)
- ONLINEMETALS 0.4375" Brass Round Bar 360-H02 Extruded (15227)
- ZORO SELECT Rod Stock, Brass, 1/8 in. x 3 ft., PK5 (1162)
- Onlinemetals Brass Rods