Shop All Carbon Steel Angles
Onlinemetals
2.5" x 2.5" x 0.375" Carbon Steel Angle A36 Hot Rolled
Mfr # 9937
Zoro # G707155130
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.375
- Leg Length 12
- Length 12
Product Information
- Brand Onlinemetals
- MFR # 9937
- Zoro # G707155130
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 12 |
Length | 12 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.375 |
Description
Hot Rolled Steel Angle A36 25 x 25 x 0375 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In, Width: 6" (22150)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 7/16" Dia. (2XMP6)
- FROST KING Sheetroll 25'X3Mil (P1025/3B)
- ONLINEMETALS 0.5" x 1" x 0.125" Aluminum Angle 6063-T52 (23424)
- ONLINEMETALS 1" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7640)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ONLINEMETALS 05 OD x 0035 Wall x 043 ID Carbon Steel Round Tube A513Type 5 DOM, 24 Length (7756)
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9931)
- ONLINEMETALS 3" x 3" x 0.5" Carbon Steel Angle A36 Hot Rolled (9945)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 1/2 in W (ha.125x1.5-12)
- Onlinemetals Carbon Steel Angles