Shop All Carbon Steel Angles
Onlinemetals
2.5" x 2.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled
Mfr # 9934
Zoro # G707155062
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.188
- Leg Length 72
- Length 72
Product Information
- Brand Onlinemetals
- MFR # 9934
- Zoro # G707155062
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 72 |
Length | 72 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.188 |
Description
Hot Rolled Steel Angle A36 25 x 25 x 01875 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x0.25", Black (BULK-RS-N40-201)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A (BULK-RS-NAT40-9)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4470_72_0)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 12"x12", 70A (BULK-RS-V75-442)
- ONLINEMETALS 0.5" x 0.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9903)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7636)
- ONLINEMETALS 2.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9917)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9931)
- ONLINEMETALS 0.1875" x 1.25" Aluminum Rectangle Bar 6063-T52-Extruded (18084)
- ONLINEMETALS 3" x 3" x 0.5" Carbon Steel Angle A36 Hot Rolled (9945)
- Onlinemetals Carbon Steel Angles