Shop All Bronze Rods
Onlinemetals
2.5" Silicon Bronze Round Bar 655-H04
Mfr # 7826
Zoro # G807157645
product price: $3,009.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,009.99
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 655
- Unfinished Outside Dia. 2.5
- Standards ASTM B98
Product Information
- Brand Onlinemetals
- MFR # 7826
- Zoro # G807157645
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 144 |
Unfinished Outside Dia. | 2.5 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 655 |
Standards | ASTM B98 |
Description
Bronze Round Bar 655 is a highsilicon bronze that exhibits a combination of strength, corrosion resistance, workability, weldability, formability and wear resistance 655 also sports a distinctive and attractive color that makes it popular for architects and artists It is an EPAregistered antimicrobial It is typically used for marine hardware, fasteners, bushings, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT C Fbrglass Epoxy Lam Sht, 0.375in, Tan (SCANNA.375X48.000X96.000C)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 4" W x 1" Thick (BULK-PS-PE-1007)
- RANDALL 5/8In. ROUND TUBING (8 FT M-236)
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- ONLINEMETALS 0.3125" Phosphor Bronze Round Bar 544-H04 (18270)
- ONLINEMETALS 0.625" Silicon Bronze Round Bar 655-H04 (7822)
- ONLINEMETALS 0.5" Silicon Bronze Round Bar 655-H04 (7806)
- ONLINEMETALS 0.75" Silicon Bronze Round Bar 655-H04 (7823)
- ONLINEMETALS 0.5625" Nickel Aluminum Bronze Round Bar 630 (18286)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- Onlinemetals Bronze Rods