Shop All Alloy Steel Tube Stock
Onlinemetals
2.5" OD x 0.25" Wall x 2" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 20644
Zoro # G607152741
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 2.5
- Wall Thickness 0.25
- Length 36
Product Information
- Brand Onlinemetals
- MFR # 20644
- Zoro # G607152741
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 2.5 |
Length | 36 |
Details
Item | Tube-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Wall Thickness | 0.25 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-242)
- ZORO SELECT PU Rubber Rod, 1 in x 6 in, 80A, Black (BULK-RR-P80-71)
- NELSON SHIMS Nelson Wood Shims CSH8-84-320B 8 in. Wood Shim; Pack - 84 (767817)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/4" W (18F.25X2.25-24)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7335)
- ONLINEMETALS 0.75" Alloy Steel Hex Bar 4130-Normalized (20638)
- ONLINEMETALS 0.5" Brass Round Bar 464-H02 Extruded (13443)
- ONLINEMETALS 1.25" Carbon Steel Round Bar A36 Hot Rolled (10247)
- ONLINEMETALS 0.5625" Brass Hex Bar 360-H02 Extruded (6870)
- ONLINEMETALS 0.875" OD x 0.035" Wall x 0.805" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7330)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 1 1/8" Dia. (9869_36_0)
- Onlinemetals Alloy Steel Tube Stock