Shop All Aluminum Sheets
Onlinemetals
2.5" OD x 0.065" Wall x 2.37" ID Aluminum Round Tube 6061-T6-Seamless
Mfr # 23883
Zoro # G807069238
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Alloy Type 6061
- Material Aluminum
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B429
Product Information
- Brand Onlinemetals
- MFR # 23883
- Zoro # G807069238
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 96 |
Details
Alloy Type | 6061 |
Material | Aluminum |
Item | Tube-Round |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B429 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Kynar 12 L, 0.75 W (RPVDFNA.750-1000)
- ZORO SELECT Gray PVC Type 1 Rectangle Stock 12" L x 4" W x 1/4" Thick (BULK-PS-PVC-150)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 3/4" Thick (BULK-PS-UHMW-397)
- ONLINEMETALS 1.75" OD x 0.065" Wall x 1.62" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21554)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 0.125" Aluminum Sheet 3003-H14 (8094)
- ONLINEMETALS 1.75" Aluminum Round Bar 7075-T7351 (22524)
- ONLINEMETALS 0.3125" x 1" Carbon Steel U-Edge 1018 (25696)
- ONLINEMETALS 0.5" Aluminum Plate 6061-T651 (1250)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7125_12_24)
- Onlinemetals Aluminum Sheets