Shop All Stainless Steel Pipes
Onlinemetals
2.25" OD x 0.12" Wall x 2.01" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 15552
Zoro # G707079658
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 24
- Material - Pipe Carbon Steel
- Inside Dia. 2.01
- Outside Dia. 2.25
Product Information
- Brand Onlinemetals
- MFR # 15552
- Zoro # G707079658
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 24 |
Inside Dia. | 2.01 |
Outside Dia. | 2.25 |
Details
Material - Pipe | Carbon Steel |
Item | Aluminum Sheet/Plate 2024 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-38)
- KOHLER Aerator Assy (1031237-BN)
- REED WEB STRAP 92250 (SW24AS)
- ZORO SELECT Tubing (1508-7501000-15)
- ONLINEMETALS 1.5" Nom. Schedule 5 Stainless Pipe 304/304L Welded (915)
- ONLINEMETALS 1.25" Nom. Schedule 5 Stainless Pipe 304/304L Welded (914)
- ONLINEMETALS 0.75" Nom. Schedule 80 Stainless Pipe 316/316LWelded (20782)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ONLINEMETALS 0.75" Nom. Schedule 5 Stainless Pipe 304/304L Welded (912)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Natural (6611)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNB05)
- Onlinemetals Pipes