Shop All Carbon Steel Sheets
Onlinemetals
22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll
Mfr # 12779
Zoro # G107151664
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 12779
- Zoro # G107151664
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Width | 24 |
Details
Thickness | 0.0299 |
Material | Carbon Steel |
Item | Stainless Steel Round Bar 304 |
Description
Cold Roll Sheet A3661008 offers comparatively high strength, good formability, and a good surface finish A3661008 is commonly referred to as commercial quality cold rolled steel and is chemically similar to A36 hot roll steel It is typically used for a wide range of uses such as refrigerators, ranges, washing machines, auto part, truck bodies, signs, panels, shelving, furniture, and other stamped parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7687_12_0)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A (BULK-RS-S50BFDA-30)
- ALOMA SS Shim, Type C, 0.003In, 300 Series, PK20 (C - 0.003)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X202BT-100)
- ONLINEMETALS 24 ga. (0.0239") Carbon Steel Sheet A1008 Cold Roll (12781)
- ONLINEMETALS 16 ga. (0.0598") Carbon Steel Sheet A1008 Cold Roll (12782)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Brass Round Tube-H80 Seamless (25948)
- ONLINEMETALS 1" Nickel Round Bar 400 (22627)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 8 in W (1095 SpS0.025x8x242)
- Onlinemetals Carbon Steel Sheets