Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2.125" Stainless Round Bar 17-4 PH Cond. A Cold Finish
Mfr # 22145
Zoro # G907155923
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,050.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4
- Length 144
- Standards AMS 5643, ASTM A564
Product Information
- Brand Onlinemetals
- MFR # 22145
- Zoro # G907155923
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Material | Stainless Steel |
Alloy Type | 17-4 |
Standards | AMS 5643, ASTM A564 |
Description
Stainless Round Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Virgin UHMW Sheet (Q), 0.500 Thick, 48 X 96 (SUHMWNA.500Q-48X96)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22250S100-C8)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (19893_36_0)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 60A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-S60-198)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Copper Round Tube 122 (1874)
- ONLINEMETALS 2.25" Nickel Round Bar 718-Annealed (18389)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- ONLINEMETALS 0.25" x 2" Stainless Rectangle Bar 316/316L (664)
- ONLINEMETALS 1" Alloy Steel Hex Bar 4140/4142-Cold Finish (20242)
- ONLINEMETALS 0.625" Stainless Square Bar 304/304L-Annealed Cold Finish (432)
- STARRETT 496 5/8x4x18 01 Flat Stock (54181)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock