Shop All Stainless Steel Tube Stock
Onlinemetals
2" x 3" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled
Mfr # 10175
Zoro # G307074718
product price: $523.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500-A513
- Length 240
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10175
- Zoro # G307074718
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 240 |
Details
Material | Carbon Steel |
Alloy Type | A500-A513 |
Item | Tube-Rectangle |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Rectangle Tube A36 2 x 3 x 25 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Rectangle Tube A36 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Clr4Mil 8X100' (625904)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 4 In, 6 Ft (2EZG9)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 6 Ft L (2EYD7)
- PRECISION BRAND Arbor Shim, 0.0100x7/8 ID, Pk10 (25190)
- ONLINEMETALS 1.5" OD x 0.049" Wall x 1.402" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21547)
- ONLINEMETALS 0.375" Stainless Round Bar 416-Annealed Cold Finish (2053)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- ONLINEMETALS 0.375" HDPE Plate Natural (21343)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 0.5" Stainless Round Bar 416-Annealed Cold Finish (2054)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Welded (472)
- Onlinemetals Stainless Steel Tube Stock