Shop All Stainless Steel Tube Stock
Onlinemetals
2" x 3" x 0.25" Aluminum Angle 6063-T52
Mfr # 12989
Zoro # G307077146
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Length 48
- Wall Thickness 0.25
- Standards AMS QQ-A-200/9, ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 12989
- Zoro # G307077146
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Wall Thickness | 0.25 |
Item | Angle-Unequal |
Standards | AMS QQ-A-200/9, ASTM B221 |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Connection Plate, 40 Series (093VA4080)
- AURALEX ACOUSTICS Impaling Clip (Impaling Clip)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMWB-7)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx24 InL (03SH.062X12-24)
- ONLINEMETALS 0.5" x 0.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7499)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1045 Cold Finish (21685)
- ONLINEMETALS 8.5" OD x 0.25" Wall x 8" ID Stainless Round Tube 304 (26698)
- ONLINEMETALS 2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10172)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Stainless Round Tube 316 Welded (4227)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ONLINEMETALS 0.625" OD x 0.12" Wall x 0.385" ID Stainless Round Tube 304 Seamless (12925)
- Onlinemetals Stainless Steel Tube Stock