Shop All Carbon Steel Angles
Onlinemetals
2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled
Mfr # 9931
Zoro # G507154890
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.188
- Leg Length 24
- Length 24
Product Information
- Brand Onlinemetals
- MFR # 9931
- Zoro # G507154890
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 24 |
Length | 24 |
Details
Item | Angle-Unequal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.188 |
Description
Hot Rolled Steel Angle A36 2 x 3 x 01875 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 3/16" Thick x 24" Width x 12" Length (20-101)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x5/8 ID, PK10 (24159)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 1 Ft L (3ANL5)
- ZORO SELECT Silicone Roll, 40A, 10'x36"x0.375", Red (BULK-RS-S40-209)
- ONLINEMETALS 1" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7640)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7636)
- ONLINEMETALS 1" x 1" x 0.25" Carbon Steel Angle A36 Hot Rolled (9907)
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ONLINEMETALS 3" x 3" x 0.5" Carbon Steel Angle A36 Hot Rolled (9945)
- Onlinemetals Carbon Steel Angles