Shop All Carbon Steel Sheets
Onlinemetals
2" x 2" x 0.25" Anodized Aluminum Angle 6063-T5 Clear
Mfr # 25943
Zoro # G407081371
product price: $182.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$182.99
Free 30-Day Returns
Key Features
- Length 192
- Material Anodized AIuminum
- Alloy Type 6063
Product Information
- Brand Onlinemetals
- MFR # 25943
- Zoro # G407081371
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 192 |
Details
Thickness | 0.25 |
Material | Anodized AIuminum |
Alloy Type | 6063 |
Item | Angle-Equal |
Description
Aluminum Angle 6063T5 Anodized offers exceptional corrosion resistance, light weight, good formability, and similar strength to 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 5/16 in W (22538_12_0)
- MIDWEST FASTENER 3/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64342)
- ZORO SELECT Fastener, Beam Flange, 1/8 to 1/4 In, PK25 (5RMD2)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.08 in Wire Dia, Black (12100ME080-48x1200)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Anodized Aluminum Angle 6063-T5 Clear (22650)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9882)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ONLINEMETALS 1.3125" Stainless Hex Bar 303-Annealed Cold Finish (23636)
- ONLINEMETALS 0125 Alloy Steel Round Bar 4130Normalized Cold Finish, 36 Length (25938)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9901)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 2 In, 6 Ft L (2HHY7)
- Onlinemetals Carbon Steel Sheets