Shop All Stainless Steel Tube Stock
Onlinemetals
2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded
Mfr # 12974
Zoro # G307076941
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Length 96
- Wall Thickness 0.25
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
Product Information
- Brand Onlinemetals
- MFR # 12974
- Zoro # G307076941
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Wall Thickness | 0.25 |
Item | Bar-T-Bar |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Description
Aluminum TBar 6061T6 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVE6)
- ZORO SELECT Low Carbon Flat Stock, 3/4In Wx24In L (LC116344)
- ZORO SELECT White Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (PS-CACC-503)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (3HML5)
- ONLINEMETALS 0.75" Silicon Manganese Bronze Round Bar 673 (21506)
- ONLINEMETALS 1.5" OD x 0.049" Wall x 1.402" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21547)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Stainless Round Tube 316 Seamless (14884)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 316 Welded (2225)
- ONLINEMETALS 1.25" OD x 0.188" Wall x 0.874" ID Stainless Round Tube 316 Seamless (14880)
- ONLINEMETALS 0.1875" Silicon Bronze Plate 655 (21583)
- Onlinemetals Stainless Steel Tube Stock