Shop All Stainless Steel Tube Stock
Onlinemetals
2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded
Mfr # 12974
Zoro # G007076906
product price: $155.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Length 144
- Wall Thickness 0.25
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
Product Information
- Brand Onlinemetals
- MFR # 12974
- Zoro # G007076906
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 144 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Wall Thickness | 0.25 |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Item | Bar-T-Bar |
Description
Aluminum TBar 6061T6 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALVANIZED SADDLE Saddle Clip Galvanized 19W4 (60C4999999)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (45r.875-36)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 6 Ft L (2AVA7)
- ZORO SELECT Black HDPE Plastic Sheet Stock 36" L x 4" W x 3/4" Thick (BULK-PS-PE-963)
- ONLINEMETALS 1" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10134)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 0.625" OD x 0.065" Wall x 0.495" ID Stainless Round Tube 304 Welded (469)
- ONLINEMETALS 1.75" Polycarbonate Round Rod Machine Grade Natural (13172)
- ONLINEMETALS 0.375" Polycarbonate Round Rod Machine Grade Natural (13165)
- ONLINEMETALS 1.5" Nom. Schedule 80 Stainless Pipe 316/316L Welded (13007)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- Onlinemetals Stainless Steel Tube Stock