Shop All Aluminum U-Channel Stock
Onlinemetals
2" x 2" x 0.25" Aluminum Channel 6063-T52 Extruded Architectural
Mfr # 7801
Zoro # G107155624
product price: $315.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$315.99
Free 30-Day Returns
Key Features
- Alloy Type 6063
- Leg Length 192
- Length 192
- Base Width 3
- Standards AMS QQ-A-200/9, ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 7801
- Zoro # G107155624
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 192 |
Length | 192 |
Base Width | 3 |
Details
Alloy Type | 6063 |
Standards | AMS QQ-A-200/9, ASTM B221 |
Item | Channel |
Wall Thickness | 0.25 |
Material | Aluminum |
Description
Aluminum Architectural Channel 6063T52 has excellent corrosion resistance, good formability, and light weight 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- ZORO SELECT Foam Strip, Closed Cell, 1 1/2 in W, 10 ft L, 3/8 in Thick, Black (ZUSANSR-259)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0060 In (16790)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft (4YTT5)
- ONLINEMETALS 4" x 2" x 0.15" x 0.23" Aluminum Channel 6061-T6-Extruded Aluminum Association (14670)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- STEELWORKS 11376 0.25 x 48 in. Aluminium Trim Channel (607549)
- Onlinemetals Aluminum U-Channel Stock