Shop All Alloy Steel Tube Stock
Onlinemetals
2" x 2" x 0.125" Brass Angle 385
Mfr # 18202
Zoro # G107078336
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Wall Thickness 0.125
- Length 36
- Standards ASTM B455
Product Information
- Brand Onlinemetals
- MFR # 18202
- Zoro # G107078336
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 36 |
Details
Item | Angle-Equal |
Material | Brass |
Alloy Type | 385 |
Wall Thickness | 0.125 |
Standards | ASTM B455 |
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 1/2 X36 Rnd Stl Tube (11747)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 2" W (HTSQ/22125-48)
- RUBBER-CAL SBR - Gray - 65A - Rubber - 1/8" Thick x 12" Width x 12" Length - Gray (3 pack) (20-156)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ONLINEMETALS 0.75" Alloy Steel Hex Bar 4130-Normalized (20638)
- ONLINEMETALS 1.25" Carbon Steel Round Bar A36 Hot Rolled (10247)
- ONLINEMETALS 0.25" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7468)
- ONLINEMETALS 0.375" x 3.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10064)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7335)
- ONLINEMETALS 0.375" OD x 0.028" Wall x 0.319" ID Stainless Round Tube 304 Welded (6855)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 5/8" Dia. (15332_12_0)
- Onlinemetals Alloy Steel Tube Stock