Shop All Aluminum Angles
Onlinemetals
2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Clear
Mfr # 22656
Zoro # G707155109
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized AIuminum
- Alloy Type 6063
- Thickness 0.125
- Leg Length 96
- Length 96
Product Information
- Brand Onlinemetals
- MFR # 22656
- Zoro # G707155109
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 96 |
Length | 96 |
Details
Material | Anodized AIuminum |
Alloy Type | 6063 |
Thickness | 0.125 |
Item | Angle-Equal |
Description
Aluminum Angle 6063T5 Anodized offers exceptional corrosion resistance, light weight, good formability, and similar strength to 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (17R1-36)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 in, 6 ft L. (1194_72_0)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-25)
- ZORO SELECT Rubber Cord, EPDM, 5/8 In Dia, 100 Ft (ZUSA-RC-719)
- ONLINEMETALS 2.5" x 2.5" x 0.375" Aluminum Angle 6061-T6 Extruded Structural (995)
- ONLINEMETALS 1" x 1" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (972)
- ONLINEMETALS 0.19" Aluminum Sheet 5086-H32 (8107)
- ONLINEMETALS 1.5" x 2" x 0.1875 Aluminum Angle 6063-T52 (1030)
- ONLINEMETALS 2.5" x 2.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (993)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/4" Thick (1.0X1.0X.25ANG6061T6511-8)
- Onlinemetals Aluminum Angles