Shop All Copper Sheets
Onlinemetals
2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled
Mfr # 23400
Zoro # G407067580
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
Product Information
- Brand Onlinemetals
- MFR # 23400
- Zoro # G407067580
- Country of Origin United States
- Category Copper Sheets
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.25 |
Item | Channel |
Description
Copper Sheet ASTM B370, also known as roofing copper, provides high ductility, durability, and corrosion resistance B370 is 99 pure copper, and is often referred to by different numbers by different manufacturers as part of branding, but don't let that confuse you B370 will naturally patina with age It is used for roofing, interior decoration, and jewelry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879260)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2In Wx36In L (A23321126)
- USA INDUSTRIALS Firm Silicone Foam Roll - 1/8" Thick x 36" Wide x 10 ft. Long (ZUSASSR-F-102)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.25-72)
- ONLINEMETALS 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400)
- ONLINEMETALS 0.0625" Copper Sheet 110-1/8-1/4 Hard (20311)
- ONLINEMETALS 0.125" Copper Sheet 110-O (23533)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ONLINEMETALS 0.0625" Copper Sheet 110-O (21846)
- ONLINEMETALS 2" Nom. Schedule 40 Carbon Pipe A500 (23670)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 2 In, 3 Ft L (CUREC01169)
- Onlinemetals Copper Sheets