Shop All Brass Tube Stock
Onlinemetals
2" x 0.125" Brass Square Tube 272-H80
Mfr # 22093
Zoro # G007152242
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 272
- Wall Thickness 0.125
- Length 24
- Standards ASTM B135
Product Information
- Brand Onlinemetals
- MFR # 22093
- Zoro # G007152242
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 24 |
Details
Item | Tube-Square |
Material | Brass |
Alloy Type | 272 |
Wall Thickness | 0.125 |
Standards | ASTM B135 |
Description
Brass Square Tube 272 provides a good mix of strength, harness, formability, and corrosion resistance 272 is rated as excellent for cold working and is almost exclusively used in brass tubing It is typically used in fasteners, heat exchangers, and tubing for industrial projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 12" L x 12" W x 3/32" Thick (BULK-PS-ACR-4)
- ZORO SELECT 4142 Flat Stock, 3/4In Wx36In L (NT14346)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1 x 120 In (2FKW9)
- ONLINEMETALS 2" Brass Round Bar 360-H02 Extruded (1279)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- ONLINEMETALS 0.375" OD x 0.049" Wall x 0.277" ID Brass Round Tube-H58 Seamless (20553)
- ONLINEMETALS 0.5" OD x 0.03" Wall x 0.44" ID Brass Round Tube-H58 Seamless (1548)
- ONLINEMETALS 0.25" OD x 0.03" Wall x 0.19" ID Brass Round Tube-H58 Seamless (1539)
- ONLINEMETALS 0.1875" OD x 0.02" Wall x 0.1475" ID Brass Round Tube-H58 Seamless (20996)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Brass Round Tube-H58 Seamless (23039)
- Onlinemetals Brass Tube Stock