Shop All Stainless Steel Tube Stock
Onlinemetals
2" x 0.12" Stainless Square Tube 304 Welded
Mfr # 533
Zoro # G007076876
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 48
- Wall Thickness 0.12
- Standards ASTM A554
Product Information
- Brand Onlinemetals
- MFR # 533
- Zoro # G007076876
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Wall Thickness | 0.12 |
Standards | ASTM A554 |
Item | Tube-Square |
Description
Stainless Square Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ZORO SELECT Buna-N Round Cord, 10 mm D, 5' L, 70A, Black (ZUSA-RC-1323)
- PRECISION BRAND Arbor Shim, 0.0020x1/2 ID, Pk10 (25123)
- JACOBS AO405 Arbor 4MT/5JT (7323DN)
- ONLINEMETALS 6" OD x 0.875" Wall x 4.25" ID Stainless Round Tube 304 (26621)
- ONLINEMETALS 0.5" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7504)
- ONLINEMETALS 4" x 6" x 0.1875" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (12978)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13207)
- ONLINEMETALS 1.25" x 6" Aluminum Rectangle Bar 6061-T6511-Extruded (12885)
- Onlinemetals Stainless Steel Tube Stock