Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2" Stainless Round Bar 17-4 PH Cond. A Cold Finish
Mfr # 7283
Zoro # G307156407
product price: $865.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$865.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4
- Length 120
- Standards AMS 5643, ASTM A564
Product Information
- Brand Onlinemetals
- MFR # 7283
- Zoro # G307156407
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 120 |
Details
Material | Stainless Steel |
Alloy Type | 17-4 |
Standards | AMS 5643, ASTM A564 |
Description
Stainless Round Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Black (ZUSA-XPE-111)
- STANLEY 4020BC Series Slotted Angle Stock, 112 in L Leg, 48 in L, 14 ga Thick, Steel, Galvanized (N180-083)
- ZORO SELECT Rubber, Butyl, 1/16"Thick, 24"x12", 60A (BULK-RS-BTL60-7)
- ONLINEMETALS 1.5" Torlon 4301 Round Rod Bearing Grade Natural (15406)
- ONLINEMETALS 0.25" x 2" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20558)
- ONLINEMETALS 2" OD x 0.065" Wall x 1.87" ID Brass Round Tube-H58 Seamless (1566)
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13210)
- ONLINEMETALS 0.5" x 2" Copper Rectangle Bar 110-H02 (4309)
- ONLINEMETALS 0.0162" Copper Sheet Astm B370 (4381)
- STARRETT 497 1/4x6x18 A2 Flat Stock (54631)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock