Shop All Aluminum Angles
Onlinemetals
2" OD x 0.125" Wall x 1.75" ID Aluminum Round Tube 6063-T52-Extruded
Mfr # 18118
Zoro # G007084123
product price: $187.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Leg Length 288
- Length 288
- Standards AMS QQ-A-200/9, ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 18118
- Zoro # G007084123
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 288 |
Length | 288 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Item | Tube-Round |
Standards | AMS QQ-A-200/9, ASTM B221 |
Description
Aluminum Round Tube 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 2 in Thick, Gray (ZUSA-XPE-12)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (00R.25-72)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FJG5)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 1/2" Thick x 18" Wide x 18" Long (BULK-RS-H70-646)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (988)
- ONLINEMETALS 6" x 6" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1012)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1000)
- ONLINEMETALS 1" x 6" Copper Rectangle Bar 110-H02 (12869)
- ONLINEMETALS 4" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1006)
- ONLINEMETALS 2.5" x 2.5" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (994)
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Angle 6063-T52 (14689)
- Onlinemetals Aluminum Angles