Shop All Stainless Steel Pipes
Onlinemetals
2" Nom. Schedule 80 Stainless Pipe 316/316L Welded
Mfr # 7835
Zoro # G107155419
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Pipe Stainless Steel
- Inside Dia. 1.939
- Outside Dia. 2.375
Product Information
- Brand Onlinemetals
- MFR # 7835
- Zoro # G107155419
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 48 |
Inside Dia. | 1.939 |
Outside Dia. | 2.375 |
Details
Material - Pipe | Stainless Steel |
Item | Alloy Steel Round Bar 4340 |
Description
Stainless Pipe 316 Schedule 80 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part F Male Aluminum Cam/Groove, 4" (50400270)
- MOTORCRAFT Element, Fd4625Aa (FD4625AA)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- JOHN GUEST Union Tee, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0216W-PK10)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 304/304L Welded (929)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 304/304L Welded (944)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Natural (6611)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 304/304L Welded (929)
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB09)
- Onlinemetals Stainless Steel Pipes